IEC 5 A CONTACTOR

Item #: 1063225

Cat #: 100-K05DJ300

UPC: 662074493678

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100-K05DJ300 IEC 5 A CONTACTOR

Overview

AB 100-K05DJ300 IEC 5 A CONTACTOR
Also known as: 662074493678, 100-K05DJ300, ALB100K05DJ300

Specifications

Type: Miniature Contactor
Family / Style: 100-K
Type: Miniature Contactor
Family / Style: 100-K