Contactor, IEC, 630A, 3P, 110/130VAC Coil, No Auxiliary Contacts *** Discontinued ***

Item #: 1063192
Cat #: 100-D630ED00
UPC: 781180504129
Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, 630 Amp, 3-Pole, 100/130 Volt AC Electronic Coil, with Electronic Interface, No Auxiliary Contact *** Discontinued ***

Overview

Contactor, IEC, 630 Amp, 3-Pole, 100/130 Volt AC Electronic Coil, with Electronic Interface, No Auxiliary Contact *** Discontinued ***
Also known as: 781180504129, 100-D630ED00, ALB100D630ED00

Specifications

Poles: 3
Type: Contactor
Amps: 630
Volts AC Control: 110/130
Poles: 3
Amps: 630
Type: Contactor
Volts AC Control: 110/130

Customer Reviews

No reviews for this product
(0)