Contactor, IEC, 250A, 3P, 208-277VAC, Electronic Coil, 1NO/NC

Item #: 1063138

Cat #: 100-D250EA11

UPC: 781180104992

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, 250 Amp, 3-Pole, 208 - 277 Volt AC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

Overview

Contactor, IEC, 250 Amp, 3-Pole, 208 - 277 Volt AC, Electronic Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts
Also known as: 781180104992, 100-D250EA11, ALB100D250EA11

Specifications

Poles: 3
Amps: 250
Type: Contactor
Volts AC Control: 208/277
Poles: 3
Type: Contactor
Amps: 250
Volts AC Control: 208/277