Contactor, IEC, 210A, 3P, 110/130VAC Coil, 1NO/NC

Item #: 1063125

Cat #: 100-D210ED11

UPC: 781180029752

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, IEC, 210 Amp, 3-Pole, 100/130 Volt AC Electronic Coil, with Electronic Interface, 1 Normally Open, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 210 Amp, 3-Pole, 100/130 Volt AC Electronic Coil, with Electronic Interface, 1 Normally Open, 1 Normally Closed, Auxiliary Contact
Also known as: 781180029752, 100-D210ED11, ALB100D210ED11

Specifications

Poles: 3
Type: Contactor
Amps: 210
Volts AC Control: 110/130
Poles: 3
Amps: 210
Type: Contactor
Volts AC Control: 110/130