Contactor, IEC, 40A, 4P, 24VDC Electronic Coil w/Integrated Diode

Item #: 1063003

Cat #: 100-C40EJ400

UPC: 612598514694

Call for price
Company wide:
0 in stock
Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 4 Normally Open, 0 Normally Closed, Main Contacts

Overview

Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 4 Normally Open, 0 Normally Closed, Main Contacts

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C40EJ400 from Rockwell Automation® is a 40 A 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598514694, 100-C40EJ400, ALB100C40EJ400

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Amps: 40
Poles: 4
Volts AC: 600
Family / Style: 100-C
Volts DC Control: 24
Amps: 40
Volts AC: 600
Mounting: Panel, DIN Rail
Poles: 4
Family / Style: 100-C