Contactor, IEC, 40A, 4P, 24VDC Electronic Coil w/Integrated Diode

Item #: 1063001
Cat #: 100-C40EJ200
UPC: 612598514687
Call for price
Company wide:
0 in stock
Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 2 Normally Open, 0 Normally Closed, Main Contacts

Overview

Contactor, IEC, 40 Amp, 4-Pole, 24 Volt DC, Electronic Coil w/Integrated Diode, 2 Normally Open, 0 Normally Closed, Main Contacts
Also known as: 612598514687, 100-C40EJ200, ALB100C40EJ200

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 40
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)