IEC 23 A CONTACTOR

Item #: 1062981

Cat #: 100-C23SVL10

UPC: 611320694611

Call for price
Company wide:
0 in stock
Documents & Guides
AB 100-C23SVL10 IEC 23 A CONTACTOR

Overview

AB 100-C23SVL10 IEC 23 A CONTACTOR
Also known as: 611320694611, 100-C23SVL10, ALB100C23SVL10

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor