Contactor, IEC, 12A, 4P, 24VAC Electronic Coil, 3NO/1NC

Item #: 1062871

Cat #: 100-C12EJ300

UPC: 662074889181

Call for price
Company wide:
0 in stock
Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

Overview

Contactor, IEC, 12 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact
Also known as: 662074889181, 100-C12EJ300, ALB100C12EJ300

Specifications

Volts DC Control: 24
Type: Contactor
Amps: 12
Poles: 4
Family / Style: 100-C
Volts DC Control: 24
Amps: 12
Family / Style: 100-C
Type: Contactor
Poles: 4