Contactor, IEC, 9A, 4P, 24VDC Electronic Coil, 3NO/1NC

Item #: 1062810

Cat #: 100-C09EJ300

UPC: 662074889150

Call for price
Company wide:
0 in stock
Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

Overview

Contactor, IEC, 9 Amp, 4-Pole, 24 Volt DC Electronic Coil with Integrated Diode, 3 Normally Open, 1 Normally Closed Contact

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09EJ300 from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally closed pole and no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074889150, 100-C09EJ300, ALB100C09EJ300

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 9
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 9