Safety Switch, 200A,3P,240V/250DC, HD Fusible, NEMA 3R

Item #: 0010623

Cat #: DH324NRK

UPC: 782113206691

$ 1824.03 EA
Company wide:
11 in stock
200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

Overview

200 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113206691, DH324NRK, CUTDH324NRK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R