Zener Barriers, 937Z, DC Positive Polarity, 646 Ohms, Dual Channel

Item #: 1061622

Cat #: 937ZH-DPAN-2

UPC: 887172345210

Call for price
Company wide:
0 in stock
Documents & Guides
Zener Barriers, Bulletin 937Z, DC Positive Polarity, 646 Ohms, None None, Dual Channel

Overview

Zener Barriers, Bulletin 937Z, DC Positive Polarity, 646 Ohms, None None, Dual Channel
Also known as: 887172345210, 937ZH-DPAN-2, ALB937ZHDPAN2

Specifications

Mounting: DIN Rail
Type: Barrier, Isolator
Ohms: 646
Mounting: DIN Rail
Ohms: 646
Type: Barrier, Isolator