Cordset, AC Micro, Braided Shield, 3 Pin, Female, 2m, Yellow

Item #: 1061535

Cat #: 889R-F3ECA-2

UPC: 611320336139

Call for price
Company wide:
0 in stock
Documents & Guides
Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 2 meter

Overview

Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 2 meter
Also known as: 611320336139, 889R-F3ECA-2, ALB889RF3ECA2

Specifications

Gender: Female
Type: 3-Pin, AC Micro, Cordset
Length: 2 m
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Gender: Female
Length: 2 m
Color: Yellow
Type: 3-Pin, AC Micro, Cordset
Jacket: PVC, Polyvinyl Chloride

Customer Reviews

No reviews for this product
(0)