CUT ECN1801CBC FS COMBO FVNR SZ

Item #: 1061289

Cat #: ECN1801CBC

UPC: 782114054253

$ 5534.83 EA
Company wide:
0 in stock
CUT ECN1801CBC FS COMBO FVNR SZ 0-ENCL1 CPT 240/480//120 S/S 30A/600

Overview

CUT ECN1801CBC FS COMBO FVNR SZ 0-ENCL1 CPT 240/480//120 S/S 30A/600
Also known as: 782114054253, ECN1801CBC, CUTECN1801CBC

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Phase: 3