Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC, Yellow, 6'

Item #: 1060971

Cat #: 889N-F4AE-6F

UPC: 662468992510

Call for price
Company wide:
0 in stock
Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 6 Foot (1.83 meters)

Overview

Cordset, Mini/Mini Plus, Female, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 6 Foot (1.83 meters)
Also known as: 662468992510, 889N-F4AE-6F, ALB889NF4AE6F

Specifications

Gender: Female
Volts AC: 300
Length: 6 ft
Color: Yellow
Gender: Female
Length: 6 ft
Volts AC: 300
Color: Yellow