COMBO FUSED NEMA 1 FVNR SZ 2 120VAC COIL

Item #: 1060962

Cat #: ECN1621AAE-R63/D

UPC: 786685453071

$ 5999.52 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter—circuit breaker , 15A , 9-45A solid-state relay without ground fault , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter—circuit breaker , 15A , 9-45A solid-state relay without ground fault , Three-phase

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 786685453071, ECN1621AAE-R63/D, CUTECN1621AAER63D

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2