CUT ECN1621AAD-R63/D COMBO FUSED

Item #: 1060960

Cat #: ECN1621AAD-R63/D

UPC: 786685453064

$ 5914.03 EA
Company wide:
0 in stock
Documents & Guides
CUT ECN1621AAD-R63/D COMBO FUSED NEMA 1 FVNR SZ 2 120VAC COIL

Overview

CUT ECN1621AAD-R63/D COMBO FUSED NEMA 1 FVNR SZ 2 120VAC COIL
Also known as: 786685453064, ECN1621AAD-R63/D, CUTECN1621AADR63D

Specifications

Phase: 3
IP/NEMA Rating: NEMA 2
Phase: 3
IP/NEMA Rating: NEMA 2