CUT ECN1611AAC-R63/C COMBO FUSED

Item #: 1060847

Cat #: ECN1611AAC-R63/C

UPC: 786685525853

$ 4110.71 EA
Company wide:
0 in stock
Documents & Guides
CUT ECN1611AAC-R63/C COMBO FUSED NEMA 1 FVNR SZ 1 120VAC COIL

Overview

CUT ECN1611AAC-R63/C COMBO FUSED NEMA 1 FVNR SZ 1 120VAC COIL
Also known as: 786685525853, ECN1611AAC-R63/C, CUTECN1611AACR63C

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Amps Range: 4 - 20
Family / Style: Freedom
Volts AC Control: 110/120
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Amps: 30
Amps Range: 4 - 20