This product may not be available in all locations.

DC Micro Cable, Male, Straight, M12, 4-Pins, Shielded, 4-6mm , 22AWG, IDC Connector
Item #: 1060484
Cat #: 889D-M4DC-SH
UPC: 662074303342
Call for price
Company wide:
0
in stock
Documents & Guides
DC Micro Cable, Male, Straight, M12, Field Attachable, 4-Pins, Shielded, 4-6mm (.16-.24 Inch), 22 AWG, IDC Connector
Overview
DC Micro Cable, Male, Straight, M12, Field Attachable, 4-Pins, Shielded, 4-6mm (.16-.24 Inch), 22 AWG, IDC Connector
Our Bulletin 871A and 889 DC Micro (M12) Insulation Displacement Connectors are used with raw cable to create quick connections on the plant floor. IDC installation requires no tools. Simply insert the unstripped conductors into the connector body, and twist the connector ends together. The result is a durable, gas-tight electrical connection in a rugged IP67-rated housing. These connectors are available in male and female 3- or 4-pin configurations, and in straight and right-angle versions.
Also known as: 662074303342, 889D-M4DC-SH, ALB889DM4DCSH
Specifications
| Type: | Field Attachable, Cordsets |
| Gauge: | 22 AWG |
| Pins: | 4 |
| Type: | Field Attachable, Cordsets |
| Pins: | 4 |
| Gauge: | 22 AWG |