This product may not be available in all locations.

Cordset, DC Micro QD, 4 Pin, Straight, Female, 15m, Yellow
Item #: 1060385
Cat #: 889D-F4AC-15
UPC: 611320103441
Call for price
Company wide:
0
in stock
Documents & Guides
Cordset, DC Micro QD, 4 Pin, Straight, Female, 15 meter, Yellow
Overview
Cordset, DC Micro QD, 4 Pin, Straight, Female, 15 meter, Yellow
Allen-Bradley® Bulletin 889 DC Micro (M12) Cordsets & Patchcords provide secure connections for proximity sensors, limit switches, photoelectric sensors and other field devices. Available with straight or right-angle 4- or 5-pin overmolded connectors, these cables feature a choice of materials and jacket colors, including red to identify safety applications. Some models include braided shielding for noise reduction and status indicators for power and output status indication.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320103441, 889D-F4AC-15, ALB889DF4AC15
Specifications
| Gender: | Female |
| Volts AC: | 300 |
| Amps: | 4 |
| Length: | 15 m |
| Type: | 4-Pin, Cordset |
| Color: | Yellow |
| Gender: | Female |
| Amps: | 4 |
| Type: | 4-Pin, Cordset |
| Volts AC: | 300 |
| Length: | 15 m |
| Color: | Yellow |