This product may not be available in all locations.

Connector, Terminal Chamber, 5-Pin, 6-8mm Cable Dia., Straight Male
Item #: 1060226
Cat #: 871A-TS5-NM1
UPC: 662072079249
Call for price
Company wide:
0
in stock
Documents & Guides
Connector, Terminal Chamber, Field Attachable, Screw Type, Single Cable, 5-Pin, 6.0 - 8.0 mm Cable Diameter, Straight Male, External Threads 250 Volt, 9 Amp, PG9 Thread
Overview
Connector, Terminal Chamber, Field Attachable, Screw Type, Single Cable, 5-Pin, 6.0 - 8.0 mm Cable Diameter, Straight Male, External Threads 250 Volt, 9 Amp, PG9 Thread
Also known as: 662072079249, 871A-TS5-NM1, ALB871ATS5NM1
Specifications
| Diameter: | 6 mm, 8 mm |
| Volts DC: | 250 |
| Type: | Field Attachable, Terminal Chamber, Connnector |
| Volts AC: | 250 |
| Amps: | 9 |
| Diameter: | 6 mm, 8 mm |
| Type: | Field Attachable, Terminal Chamber, Connnector |
| Amps: | 9 |
| Volts DC: | 250 |
| Volts AC: | 250 |