Control Tower Stack Light, Pre-Assembled, 24VAC/DC, Steady Inc, Green

Item #: 1060140

Cat #: 855TP-B24D3

UPC: 611320015300

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light, Pre-Assembled, 24 Volts AC/DC, Steady Incandescent, Diameter: 70mm, Mounting: Pole Mount (10 cm), Color: Black Housing/Green Light

Overview

Control Tower Stack Light, Pre-Assembled, 24 Volts AC/DC, Steady Incandescent, Diameter: 70mm, Mounting: Pole Mount (10 cm), Color: Black Housing/Green Light
Also known as: 611320015300, 855TP-B24D3, ALB855TPB24D3

Specifications

Mounting: Pole
Volts DC: 24
Color: Green
Volts AC: 24
Size: 70 mm
Mounting: Pole
Color: Green
Size: 70 mm
Volts DC: 24
Volts AC: 24