Pre-Assembled Control Tower Stack Light, Size: 70mm, 10cm Pole Mount

Item #: 1060130
Cat #: 855TP-B10F4
UPC: 662072823446
Call for price
Company wide:
0 in stock
Documents & Guides
Pre-Assembled Control Tower Stack Light, 10cm Pole Mount, 120 Volt AC, Black Cap/Housing, Type: Flashing Incandescent, Color: Red, 855T Series.

Overview

Pre-Assembled Control Tower Stack Light, 10cm Pole Mount, 120 Volt AC, Black Cap/Housing, Type: Flashing Incandescent, Color: Red, 855T Series.
Also known as: 662072823446, 855TP-B10F4, ALB855TPB10F4

Specifications

Volts AC: 120
Size: 70 mm
Volts AC: 120
Size: 70 mm

Customer Reviews

No reviews for this product
(0)