Control Tower Stack Light Sound Module, Size: 70mm, Gray Housing

Item #: 1060107

Cat #: 855T-G24SA3

UPC: 611320759280

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light Sound Module, Size: 70mm, Gray Housing, 24 Volt AC/DC, Single Circuit Piezo Style With Continuous or Pulsing Tone, NEMA 4/4X/13, Volume: 107 dB at 3.3 Feet, 855T Series.

Overview

Control Tower Stack Light Sound Module, Size: 70mm, Gray Housing, 24 Volt AC/DC, Single Circuit Piezo Style With Continuous or Pulsing Tone, NEMA 4/4X/13, Volume: 107 dB at 3.3 Feet, 855T Series.
Also known as: 611320759280, 855T-G24SA3, ALB855TG24SA3

Specifications

Volts DC: 24
Color: Gray
Volts AC: 24
Size: 70 mm
Volts DC: 24
Volts AC: 24
Color: Gray
Size: 70 mm