NON-COMBO NEMA 1 FVNR SZ 1 480V COIL

Item #: 1060105

Cat #: ECN0511CHA

UPC: 782114074640

Call for price
Company wide:
0 in stock
Eaton Freedom NEMA motor control starter, 460V/60Hz-440V/50Hz, NEMA 1, Non-combination non-reversing starter, Size 1, HAND/OFF/AUTO selector switch, None

Overview

Eaton Freedom NEMA motor control starter, 460V/60Hz-440V/50Hz, NEMA 1, Non-combination non-reversing starter, Size 1, HAND/OFF/AUTO selector switch, None

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 782114074640, ECN0511CHA, CUTECN0511CHA

Specifications

Size: 1
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Size: 1
IP/NEMA Rating: NEMA 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1