NON-COMBO NEMA 1 FVNR SZ 0 120V COIL

Item #: 1059936

Cat #: ECN0501AJA

UPC: 782114065242

$ 2554.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter,HAND/OFF/AUTO Sel. switch with red RUN pilot light, Three-phase

Overview

Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter,HAND/OFF/AUTO Sel. switch with red RUN pilot light, Three-phase

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.

Also known as: 782114065242, ECN0501AJA, CUTECN0501AJA

Specifications

Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 1