Control Tower Stack Light, Size: 70mm, 24V AC/DC, Type: Flashing LED

Item #: 1059771
Cat #: 855T-B24GL6
UPC: 611320248951
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light, Black Housing, Size: 70mm, 24 Volt AC/DC, Type: Flashing LED, Color: Blue, 855T Series.

Overview

Control Tower Stack Light, Black Housing, Size: 70mm, 24 Volt AC/DC, Type: Flashing LED, Color: Blue, 855T Series.
Also known as: 611320248951, 855T-B24GL6, ALB855TB24GL6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Size: 70 mm
Color: Blue
Volts AC: 24
Volts DC: 24
Size: 70 mm

Customer Reviews

No reviews for this product
(0)