Control Tower Stack Light With Piezo Sounder, Size: 70mm, 24V AC/DC

Item #: 1059764

Cat #: 855T-B24GC5

UPC: 611320249743

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light With Piezo Sounder, Black Housing, Size: 70mm, 24 Volt AC/DC, Type: Flashing LED With Sound, Color: Amber, 855T Series.

Overview

Control Tower Stack Light With Piezo Sounder, Black Housing, Size: 70mm, 24 Volt AC/DC, Type: Flashing LED With Sound, Color: Amber, 855T Series.
Also known as: 611320249743, 855T-B24GC5, ALB855TB24GC5

Specifications

Color: Amber
Volts DC: 24
Volts AC: 24
Size: 70 mm
Color: Amber
Volts AC: 24
Volts DC: 24
Size: 70 mm