This product has been discontinued.
This product may not be available in all locations.

Control Tower Stack Light Module, Size: 70mm, Black Housing, 24V AC/DC
Item #: 1059759
Cat #: 855T-B24FN6
UPC: 662072700990
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Control Tower Stack Light Module, Size: 70mm, Black Housing, 24 Volt AC/DC, Type: Flashing Incandescent, Color: Blue, 855T Series.
Overview
Control Tower Stack Light Module, Size: 70mm, Black Housing, 24 Volt AC/DC, Type: Flashing Incandescent, Color: Blue, 855T Series.
Also known as: 662072700990, 855T-B24FN6, ALB855TB24FN6
Specifications
| Color: | Blue |
| Volts DC: | 24 |
| Volts AC: | 24 |
| Size: | 70 mm |
| Color: | Blue |
| Volts AC: | 24 |
| Volts DC: | 24 |
| Size: | 70 mm |