Control Tower Stack Light, Size: 70mm, Black Housing, 24V AC/DC

Item #: 1059737
Cat #: 855T-B24BR6
UPC: 662072700754
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light, Size: 70mm, Black Housing, 24 Volt AC/DC, Type: Strobe, Color: Blue, 855T Series.

Overview

Control Tower Stack Light, Size: 70mm, Black Housing, 24 Volt AC/DC, Type: Strobe, Color: Blue, 855T Series.
Also known as: 662072700754, 855T-B24BR6, ALB855TB24BR6

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)