Stack Light, 120V AC/DC, LED, Type: Steady, Blue

Item #: 1059692
Cat #: 855T-B10TL6
UPC: 611320248401
Call for price
Company wide:
0 in stock
Stack Light, 120 Volt AC/DC, LED, Type: Steady, Blue

Overview

Stack Light, 120 Volt AC/DC, LED, Type: Steady, Blue
Also known as: 611320248401, 855T-B10TL6, ALB855TB10TL6

Specifications

Volts DC: 120
Color: Blue
Volts AC: 120
Size: 70 mm
Volts DC: 120
Volts AC: 120
Color: Blue
Size: 70 mm

Customer Reviews

No reviews for this product
(0)