Tower Light Module, Steady LED, 70 mm, 120VAC, Black Housing, Red Lens

Item #: 1059690

Cat #: 855T-B10TL4

UPC: 611320248388

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Light, 120 Volts AC, Diameter: 70 mm, Color: Red, Lamp Type: Steady LED, NEMA Rating: 4/4X/13

Overview

Control Tower Light, 120 Volts AC, Diameter: 70 mm, Color: Red, Lamp Type: Steady LED, NEMA Rating: 4/4X/13
Also known as: 611320248388, 855T-B10TL4, ALB855TB10TL4

Specifications

Color: Red
Volts AC: 120
Size: 70 mm
Color: Red
Size: 70 mm
Volts AC: 120