Tower Light, Flashing Incandescent, 70MM, 120VAC, Amber

Item #: 1059659

Cat #: 855T-B10FN5

UPC: 662072699300

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Light, 120 Volts AC, Diameter: 70 mm, Color: Amber, Lamp Type: Flashing Incandescent, NEMA Rating: 4/4X/13

Overview

Control Tower Light, 120 Volts AC, Diameter: 70 mm, Color: Amber, Lamp Type: Flashing Incandescent, NEMA Rating: 4/4X/13
Also known as: 662072699300, 855T-B10FN5, ALB855TB10FN5

Specifications

Color: Amber
Volts AC: 120
Size: 70 mm
Color: Amber
Size: 70 mm
Volts AC: 120