This product has been discontinued.
This product may not be available in all locations.

Industrial Horn, 115VAC, 112dB @ 1mt, 32-Tone, Standard Base
Item #: 1059596
Cat #: 855H-BA10CD
UPC: 611320543551
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Industrial Horn, 115 Volt AC, 112dB @ 1 meter, 32-Tone, Standard Base, Gray
Overview
Industrial Horn, 115 Volt AC, 112dB @ 1 meter, 32-Tone, Standard Base, Gray
These devices are available as a standalone electronic horn or with beacon. They are available in plastic or marine-grade aluminum housing.
Also known as: 611320543551, 855H-BA10CD, ALB855HBA10CD
Specifications
| Mounting: | Surface |
| Color: | Gray |
| Volts AC: | 115 |
| Mounting: | Surface |
| Volts AC: | 115 |
| Color: | Gray |