1/2INNPT Surface Mount Signaling Device

Item #: 1059547

Cat #: 855EC-B24B4

UPC: 611320745542

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855EC-B24B4 TOWER LIGHT 24 VOLT

Overview

AB 855EC-B24B4 TOWER LIGHT 24 VOLT

Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.

Also known as: 611320745542, 855EC-B24B4, ALB855ECB24B4

Specifications

Volts DC: 24
Volts AC: 24
Size: 50 mm
Volts DC: 24
Size: 50 mm
Volts AC: 24