Control Tower Stack Light Mounting Base, Pole Mount, 50MM, Black

Item #: 1059526
Cat #: 855E-BPM10C
UPC: 611320488654
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 50 mm, Color: Black

Overview

Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 50 mm, Color: Black
Also known as: 611320488654, 855E-BPM10C, ALB855EBPM10C

Specifications

Mounting: Pole
Color: Black
Size: 50 mm
Mounting: Pole
Size: 50 mm
Color: Black

Customer Reviews

No reviews for this product
(0)