Control Tower Base, 50 MM

Item #: 1059522

Cat #: 855E-BMM10C

UPC: 662074541881

Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Base, Size: 50 mm, Series: 855E, 10 cm Quick Release Mount Pole, Cap/Housing Included.

Overview

Control Tower Base, Size: 50 mm, Series: 855E, 10 cm Quick Release Mount Pole, Cap/Housing Included.
Also known as: 662074541881, 855E-BMM10C, ALB855EBMM10C

Specifications

Mounting: Pole
Color: Black
Mounting: Pole
Color: Black