Sound Module, 60mm, 24V AC/DC

Item #: 1059491

Cat #: 854K-B24SA3

UPC: 885630031651

Call for price
Company wide:
0 in stock
Documents & Guides
Sound Module for Control Tower Stack Light, 60 Millimeters, 24 Volt AC/DC, 854K Series

Overview

Sound Module for Control Tower Stack Light, 60 Millimeters, 24 Volt AC/DC, 854K Series

These tower lights feature IP66 enclosure rating and are rated for indoor and outdoor use, making them an ideal signaling solution for a broad range of applications. With a wide variety of mounting bases available, they can be installed in any orientation — vertical, sideways or upside-down — to best suit the application.

Also known as: 885630031651, 854K-B24SA3, ALB854KB24SA3

Specifications

Volts DC: 24
Volts AC: 24
Volts DC: 24
Volts AC: 24