Control Tower Stack Light Mounting Base, Pole Mount, 40MM, Black

Item #: 1059488
Cat #: 854J-BPM10C
UPC: 885630030814
Call for price
Company wide:
0 in stock
Documents & Guides
Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 40 mm, Color: Black

Overview

Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 40 mm, Color: Black
Also known as: 885630030814, 854J-BPM10C, ALB854JBPM10C

Specifications

Mounting: Pole
Volts AC: 120
Color: Black
Mounting: Pole
Color: Black
Volts AC: 120

Customer Reviews

No reviews for this product
(0)