Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0010593

Cat #: DH223NRK

UPC: 782113206233

$ 873.42 EA
Company wide:
12 in stock
100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Overview

100 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113206233, DH223NRK, CUTDH223NRK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R