CUT ECL04D1A3A LTG-MECH LATCH 120V

Item #: 1059318

Cat #: ECL04D1A3A

UPC: 782114042328

$ 2865.50 EA
Company wide:
0 in stock
Documents & Guides
CUT ECL04D1A3A LTG-MECH LATCH 120V COIL 60A 4POLE N1

Overview

CUT ECL04D1A3A LTG-MECH LATCH 120V COIL 60A 4POLE N1
Also known as: 782114042328, ECL04D1A3A, CUTECL04D1A3A

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60