
Three-Phase Pad-Mounted Compartmental Type Transformer
Item #: 1059232
Cat #: 0001RP10XYEA
UPC:
Company wide:
0
in stock
300kVA Transformer *Express Ship Program* 3phase Padmount FR3 Liquid-Filled Transformer. Meets DOE 2016. UL Listed & Classified. Multi-Tap Primary Voltages: 14400, 13800, 13500, 13200, 12840, 12470, & 12000 In Delta. Secondary Voltage: 480Y/277 65° C. Dead Front Loop Feed Provisions For 15kV 200A Loadbreak Interface.
Overview
300kVA Transformer *Express Ship Program* 3phase Padmount FR3 Liquid-Filled Transformer. Meets DOE 2016. UL Listed & Classified. Multi-Tap Primary Voltages: 14400, 13800, 13500, 13200, 12840, 12470, & 12000 In Delta. Secondary Voltage: 480Y/277 65° C. Dead Front Loop Feed Provisions For 15kV 200A Loadbreak Interface.
With more than 57 years of experience, Eaton’s Cooper Power series transformers have withstood the test of time. We have the manufacturing expertise to optimize reliability and productivity on your distribution system.
Also known as: 0001RP10XYEA, CPS0001RP10XYEA
Specifications
| Phase: | 3 |
| Type: | Pad Mount, Transformer |
| Phase: | 3 |
| Type: | Pad Mount, Transformer |