LIGHTING CONTACTOR

Item #: 1059196

Cat #: ECL04C2A5A

UPC: 782114271681

$ 1941.39 EA
Company wide:
0 in stock
Documents & Guides
CUT ECL04C2A5A LIGHTING CONTACTOR MECH HELD 30A ENCL 3R 120V 5P

Overview

CUT ECL04C2A5A LIGHTING CONTACTOR MECH HELD 30A ENCL 3R 120V 5P
Also known as: 782114271681, ECL04C2A5A, CUTECL04C2A5A

Specifications

Type: Mechanically Held, Non-Combination
Amps: 30
Poles: 5
IP/NEMA Rating: NEMA 3R
Type: Mechanically Held, Non-Combination
Poles: 5
Amps: 30
IP/NEMA Rating: NEMA 3R