800Z Electronic General Purpose Palm Button, 85-264V AC Relay, 30.5

Item #: 1059153

Cat #: 800Z-GF3065

UPC: 611320151046

Call for price
Company wide:
0 in stock
Documents & Guides
800Z Electronic General Purpose Palm Button, 85-264V AC Relay, 30.5 mm Mounting, 6 ft 5 Wire Cable

Overview

800Z Electronic General Purpose Palm Button, 85-264V AC Relay, 30.5 mm Mounting, 6 ft 5 Wire Cable

Allen Bradley® Bulletin 800Z Zero-Force™ touch buttons offer unbeatable performance, including operation protection, rapid response time, and electro-magnetic compatibility (EMC) noise immunity—with or without gloves. And their contour easily conforms to the shape of the hand. Catalog item 800Z-GF3065 from Rockwell Automation® is a 800Z 85-264 V AC relay output electronic palm button. It is a 30.5 mm mounting general purpose touch button with 6 feet 5 inches wire cable. See below for details.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320151046, 800Z-GF3065, ALB800ZGF3065

Specifications

Type: Palm Switches
Type: Palm Switches

Customer Reviews

No reviews for this product
(0)