Custom Engraved Nameplate, 30.5mm, Red, Metal, Jumbo, 800T

Item #: 1059140

Cat #: 800T-X621JE

UPC: 662073334675

Call for price
Company wide:
0 in stock
Documents & Guides
Custom Engraved Nameplate, 30.5mm, Red Background, Metal, Jumbo Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30.5mm, Red Background, Metal, Jumbo Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Also known as: 662073334675, 800T-X621JE, ALB800TX621JE

Specifications

Size: Jumbo
Color: Red
Family / Style: 800T
Standards: Build America Buy America Compliant
Size: Jumbo
Family / Style: 800T
Color: Red
Standards: Build America Buy America Compliant