CUT ECL04C1A2A LTG-MECH LATCH 120V

Item #: 1059091

Cat #: ECL04C1A2A

UPC: 782114073049

$ 1162.63 EA
Company wide:
0 in stock
Documents & Guides
CUT ECL04C1A2A LTG-MECH LATCH 120V COIL 30A 2POLE N1

Overview

CUT ECL04C1A2A LTG-MECH LATCH 120V COIL 30A 2POLE N1
Also known as: 782114073049, ECL04C1A2A, CUTECL04C1A2A

Specifications

Poles: 2
Amps: 30
Poles: 2
Amps: 30