LIGHT,PILOT 130 V AC

Item #: 1059070

Cat #: 800T-QSH13G

UPC: 611320478105

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-QSH13G LIGHT,PILOT 130 V AC

Overview

AB 800T-QSH13G LIGHT,PILOT 130 V AC
Also known as: 611320478105, 800T-QSH13G, ALB800TQSH13G

Specifications

Type: Hole Saw
Family / Style: 800T
Type: Hole Saw
Family / Style: 800T