
Eaton CN35 electrically held lighting contactor
Item #: 1059011
Cat #: ECL03D2A3A
UPC: 782114274361
$ 2264.17 EA
Company wide:
0
in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 3R, Painted steel, 65 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Overview
Eaton CN35 electrically held lighting contactor, 60 A, 110 V/50 Hz, 120 V/60 Hz, 60 A, NEMA 3R, Painted steel, 65 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine and heating loads and will operate at a maximum of 480V. Resistance heating equates to radiant and convection heating, furnace and oven loads.
Also known as: 782114274361, ECL03D2A3A, CUTECL03D2A3A
Specifications
No Specifications Available