CUT ECL03D1AAA LTG-ELEC HELD 120V

Item #: 1059001

Cat #: ECL03D1AAA

UPC: 786685358024

$ 4208.20 EA
Company wide:
0 in stock
CUT ECL03D1AAA LTG-ELEC HELD 120V COIL 60A 10POLE N1

Overview

CUT ECL03D1AAA LTG-ELEC HELD 120V COIL 60A 10POLE N1
Also known as: 786685358024, ECL03D1AAA, CUTECL03D1AAA

Specifications

IP/NEMA Rating: NEMA 1
Poles: 10
Amps: 60
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 10