LIGHT,PILOT 120 V AC

Item #: 1058936

Cat #: 800T-PSH16W

UPC: 611320476613

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-PSH16W LIGHT,PILOT 120 V AC

Overview

AB 800T-PSH16W LIGHT,PILOT 120 V AC
Also known as: 611320476613, 800T-PSH16W, ALB800TPSH16W

Specifications

Type: Indicator Light, pilot
Family / Style: 800T
Type: Indicator Light, pilot
Family / Style: 800T