30MM ILLUMINATED

Item #: 1058901

Cat #: 800T-PBT16R

UPC: 662073289296

Call for price
Company wide:
0 in stock
Documents & Guides
AB 800T-PBT16R 30MM ILLUMINATED

Overview

AB 800T-PBT16R 30MM ILLUMINATED
Also known as: 662073289296, 800T-PBT16R, ALB800TPBT16R

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton